Zoro Homepage

33" Cream And Brown Linen Arm Chair

  • Mfr # 534140

  • Zoro # G022357479


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Seat Color
Cream Brown
Overall Width
33.1 in
Overall Height
39.4 in
Overall Depth
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534140
Zoro #
G022357479
UPC #
-
Country of Origin
China

Dimensions

Overall Width
33.1 in
Overall Height
39.4 in
Overall Depth
31.5 in

Details

Commercial Use
No
Seat Color
Cream Brown
Item
Accent Chair
Assembly Required
Partial Assembly Needed

Description

Stylish, elegant and fully functional, the 33-inch cream and brown linen arm chair adds a touch of panache to any set up. This sturdy linen upholstered arm chair comes in a chic solid cream color to give your space just the right look. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 39.4-inch h x 33.1-inch w x 31.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.