Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" Dark Gray And Brown Linen Arm Chair

  • Mfr # 534141

  • Zoro # G222364123


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Dark Gray/Gray Brown
Commercial Use
No
Overall Depth
31.5 in
Overall Width
33.1 in
Overall Height
39.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534141
Zoro #
G222364123
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
31.5 in
Overall Width
33.1 in
Overall Height
39.4 in

Details

Seat Color
Dark Gray/Gray Brown
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

A mix of form and function, this 33-inch dark gray and brown linen arm chair will bring a good looking and usable accent to your space. This sturdy linen upholstered arm chair comes in a chic solid dark gray color to give your space just the right look. The high quality solid wood inner frame flaunts convenient armrests and a tight back that are complimented by soft and comfortable cushioning. 39.4-inch h x 33.1-inch w x 31.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.