
33" Gold And White Iron and Glass Rolling Bar Cart
Mfr # 551672
Zoro # G422349050
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Height
34.5 in
Depth
16.5 in
Color
Gold White
Width
32.5 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551672
Zoro #
G422349050
UPC #
-
Country of Origin
China
Dimensions
Height
34.5 in
Depth
16.5 in
Width
32.5 in
Details
Item
Bar Carts and Server
Color
Gold White
Application Type
No
Assembly Required
Partial Assembly Needed
Description
The 33-inch gold and white iron and glass rolling bar cart is a stylish addition to any home. Crafted from durable iron, its frame ensures longevity while the sleek glass top provides a modern touch. The striking white finish on the top beautifully contrasts with the rich gold accents, creating a sophisticated look. Designed in a rectangular shape, this bar cart offers ample space for your favorite beverages and glassware. Convenient wheels allow for effortless mobility, making it easy to serve drinks during gatherings. Perfect for contemporary decor, this piece elevates your entertaining experience while seamlessly blending into any room. Enjoy the perfect combination of functionality and elegance with this exquisite bar cart. 34.5-inch h x 32.5-inch w x 16.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.