Zoro Homepage

33" Gray Metal Adjustable Desk Table Lamp With Gray Dome Shade

  • Mfr # 524295

  • Zoro # G622374005


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
16 in
Application Type
No
Height
33 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524295
Zoro #
G622374005
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
33 in
Depth
9 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Embrace the good life with this hard working and stylish 33-inch gray metal adjustable desk table lamp with gray dome shade. The base of this lamp is made of gray metal. The gray dome metal shade is finishes this piece off nicely and symmetrically this desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 33-inch H x 16-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.