Shop TROY LIGHTING
See all product information
Create Account
Nico 3 Light Wall Sconce 7.5 In. French Iron
- Mfr # B5513-FRN
- Zoro # G415446612
product price:Â
$
590.00
/ea
Free Shipping & Returns
Key Features
Height
20 in
Fixture Voltage
120V
Finish
French Iron
Number of Bulbs
3
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5513-FRN
- Zoro #
- G415446612
- UPC #
- 782042404489
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- French Iron
- Item
- Wall Sconce
- Number of Bulbs
- 3
- Includes
- Fixture, Hardware
- Watts
- 60W
- Lamp Included
- No
- Body Material
- Aluminum and Stainless Steel
- Standards
- UL Wet
- Shade Material
- Glass
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 3
- Extention
- 9.75 in
- Battery Included
- No
Dimensions
- Height
- 20 in
- Length
- 7.5 in
- Width
- 7.5 in
Description
Classic made contemporary, Nico is your new go-to, versatile enough to work in any environment. A c-bracket holds the iron cage in place, finished in a dimensional French Iron . Available as a one, two, or three-light wall sconce.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.