
33" Gray Outdoor Accent Chair with Gray Cushions
Mfr # 572308
Zoro # G622371127
product price: $1,331.99
/eaKey Features
Commercial Use
Yes
Overall Width
33 in
Assembly Required
Full Assembly Needed
Overall Height
32.3 in
Material
Olefin, Aluminium, Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572308
Zoro #
G622371127
UPC #
-
Country of Origin
China
Dimensions
Overall Width
33 in
Overall Height
32.3 in
Overall Length
36 in
Details
Commercial Use
Yes
Item
Outdoor Chair
Assembly Required
Full Assembly Needed
Material
Olefin, Aluminium, Polypropylene
Description
Let the captivating matte gray color of this modern outdoor side chair make a lasting impression and showcase your unique personality. Its solid color upholstery in olefin fabric with a cushioned back provides comfort and style in one. The aluminum frame ensures durability, while the slipcovered design adds a touch of elegance. Sit back and relax in style with this upholstered outdoor seating option, perfect for enjoying the good life every day. 32.3-inch h x 33-inch w x 36-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.