
33" Gray Solid Wood Five Drawer Dresser
Mfr # 524130
Zoro # G022341409
product price: $1,281.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Width (in)
33 in
Depth (in)
21 in
Height (in)
52 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524130
Zoro #
G022341409
UPC #
-
Country of Origin
Indonesia
Dimensions
Width (in)
33 in
Depth (in)
21 in
Height (in)
52 in
Details
Commercial Use
No
Item
Dresser
Assembly Required
No Assembly Needed
Color
Gray
Material
Solid Wood
Description
This 33-inch gray solid wood five drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical chest dresser has a narrow footprint but packs lots of storage. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the gray coloration of this piece is neutral and will blend easily with most any decor. 52-inch h x 33-inch w x 21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.