Set Of Two 12" Black And Brown Fabric Metal And Wood Two Drawer Dresser, 2PK
- Mfr # 635726
- Zoro # G522905903
product price:Â
$
78.39
/pk of 2, $39.20/ea
Key Features
Number of Pieces
2
Commercial Use
No
Number of Drawers
2
Soft Close or Self Close Drawer Glides
Yes
Dresser Type
Standard Dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635726
- Zoro #
- G522905903
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Width
- 11.8 in
- Depth
- 17.7 in
- Size
- No
Details
- Number of Pieces
- 2
- Commercial Use
- No
- Number of Drawers
- 2
- Soft Close or Self Close Drawer Glides
- Yes
- Dresser Type
- Standard Dresser
- Item
- Dressers
- Color
- Black, Brown
- Material
- Fabric, Metal, Solid and Manufactured Wood
- Finish
- Natural
- Hutch Included
- No
- Felt Lined Drawers
- No
- Dresser Orientation
- Vertical
- Doors Included
- No
- Assembly Required
- Full Assembly Needed
- Style
- Modern
Description
This set of two 12-inch black and brown fabric metal and wood two drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade fabric, metal, and solid and manufactured wood. The black and brown coloration of this piece gives it an updated, and modern edge. 20.00-inch h x 11.80-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.