
33" Light Gray Metal Swivel Low back Outdoor Bar Height chair with Footrest
Mfr # 490218
Zoro # G822832800
product price:Â $772.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Seat Height
26 in
Chair Weight Capacity
250 lb
Footrest Included
Yes
Number of Chairs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
490218
Zoro #
G822832800
UPC #
-
Country of Origin
China
Dimensions
Seat Height
26 in
Chair Height
33 in
Chair Depth
22 in
Chair Width
22 in
Details
Commercial Use
Yes
Chair Weight Capacity
250 lb
Footrest Included
Yes
Number of Chairs
1
Chair Seat Color
Light Gray
Seat Style
Round
Product Type
Bar Height
Style
Mid-Century
Chair Frame Color
Black
Assembly
No Assembly Needed
Item
Outdoor Bar Chairs
Chair Seat Material
Upholstered
Seat Back Type
Low Back
Swivel Chairs
Yes
Includes Arms
No
Stackable Chairs
No
Description
Comfort and design come together nicely in this 33-inch light gray metal swivel low back outdoor bar height chair with footrest. Let the captivating black color serve as an artistic expression, leaving a lasting impression that embodies your individuality. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. Let these light gray cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Designed with a footrest for comfort, balance, and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 33-inch H x 22-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.