33" Light Grey Manufactured Wood Four Drawer Dresser
- Mfr # 477782
- Zoro # G722905741
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Number of Drawers
4
Finish
Matte
Dresser Type
Standard Dresser
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477782
- Zoro #
- G722905741
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 33 in
- Depth
- 16.7 in
- Length
- 43.1 in
Details
- Style
- Modern
- Number of Drawers
- 4
- Finish
- Matte
- Dresser Type
- Standard Dresser
- Commercial Use
- No
- Material
- Manufactured Wood
- Item
- Dressers
- Color
- Light Gray
- Dresser Orientation
- Vertical
- Doors Included
- No
- Assembly Required
- No Assembly Needed
Description
Add personality to your bedroom style and a feeling of coziness with this 33" light grey manufactured wood four drawer standard dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The light grey coloration of this piece is neutral and will blend easily with most any decor. 43.1" H x 33" W x 16.7" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.