Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33" Navy Blue Velvet Rolling Tufted Cocktail Ottoman

  • Mfr # 568051

  • Zoro # G522363994


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Width
33 in
Height
17 in
Assembly Required
No Assembly Needed
Depth
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568051
Zoro #
G522363994
UPC #
-
Country of Origin
China

Dimensions

Width
33 in
Height
17 in
Depth
33 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Item
Ottoman
Color
Navy Blue

Description

Optimize your space and add some charm to your room with the 33-inch navy blue velvet rolling tufted cocktail ottoman. This chic cocktail ottoman is larger in size and designed to serve as a make-shift coffee table during parties. The surface is wide and flat which is not only suitable for a footrest or seat but also ready to hold trays of appetizers, drinks, or desserts. Expertly upholstered with padding in a soft solid color velvet, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 17-inch h x 33-inch w x 33-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.