Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
38" Brown Leather Modular Sofa
- Mfr # 641029
- Zoro # G822910201
product price:Â
$
1,679.99
/ea
Key Features
Finish
Unfinished
Commercial Use
No
Recliner
No
Width
38.1 in
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641029
- Zoro #
- G822910201
- UPC #
- -
- Country of Origin
- Viet Nam
- Finish
- Unfinished
- Commercial Use
- No
- Recliner
- No
- Material
- Solid and Manufactured Wood
- Style
- Modern
- Shape
- Modular
- Upholstered
- Yes
- Item
- Sofas
- Assembly Required
- Partial Assembly Needed
- Color
- Brown
- Hand Crafted
- No
- Sofa Design
- Modular
- Upholstery Material
- Leather
- Capacity
- 300 lb
- Seating Capacity
- 1
- Type
- Sofa
- Sleeper Sofa
- No
Dimensions
- Width
- 38.1 in
- Depth
- 38 in
- Length
- 27 in
Description
An interior designer's dream, this buttery soft high grade leather 38-inch brown leather modular sofa will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 27.00-inch h x 38.10-inch w x 38.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.