Zoro Homepage

33" Oak and White Wood Round Partial Frame Coffee Table

  • Mfr # 572278

  • Zoro # G622360008


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/White
Depth
33 in
Height
18 in
Assembly Required
Partial Assembly Needed
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572278
Zoro #
G622360008
UPC #
-
Country of Origin
China

Dimensions

Depth
33 in
Height
18 in
Width
33 in

Details

Tabletop Color
Coffee/White
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Make a statement with the 33-inch oak and white wood round partial frame coffee table and infuse a dash of character and personality into your space. The top of this manufactured wood table features a thick natural colored oak round surface, while the base is a nice compliment in a partially open frame with a shiny high gloss finish. If you're looking for something unique and contemporary that can fit into a living area, bedroom, or office, this coffee table is for you. 18.00-inch h x 33.00-inch w x 33.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.