33" Red Heavy Duty Plastic Outdoor Accent Chair with Red Cushion

  • Mfr # 565251

  • Zoro # G622832758


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Chair Frame Material
Polypropylene
Detachable Cushion
Yes
Cushion Cover Material
Polypropylene
Chair Height
29.5 in
Chair Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565251
Zoro #
G622832758
UPC #
-
Country of Origin
Mexico

Dimensions

Chair Height
29.5 in
Chair Depth
28 in
Chair Width
32.7 in

Details

Chair Frame Material
Polypropylene
Detachable Cushion
Yes
Cushion Cover Material
Polypropylene
Cushion Cover Closure Method
Zipper
Assembly
Full Assembly Needed
Number of Chairs Included
1
Cushions Included
Yes
Detachtable Cushion Cover
Yes
Commercial Use
Yes
Item
Outdoor Chairs
UV Protective Finish
No
Canopy Included
No
Includes
Chair and cushion
Chair Weight Capacity
250 lb
Product Type
Does Not Apply
Chair Frame Color
Brown, Red
Outdoor Chair Type
Accent Chair
Modular
No

Description

Indulge in luxurious comfort while enhancing your outdoor decor with the carefully crafted 33-inch red heavy duty plastic outdoor accent chair with red cushion, where sophistication meets leisure. Safe to use outdoors, this chair is designed to be not only durable but comfortable. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. Your cushions should be a vibrant reflection of your personality. This red one with white piping is UV resistant and will add a pop of color that harmoniously complements your unique aesthetic. Enjoy the good life everyday with this fashionable outdoor seating option. 29.50-inch h x 32.70-inch w x 28.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.