This item is Discontinued.

Homeroots 50" White Metal Outdoor Swing Chair with White Cushion 625692

50" White Metal Outdoor Swing Chair with White Cushion (Discontinued)

  • Mfr # 625692
  • Zoro # G922328715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
625692
Zoro #
G922328715
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
22.5 in
Overall Width
50 in
Overall Length
22.4 in

Details

Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Item
Outdoor Chair
Color
White
Material
Iron

Description

Escape the ordinary and embrace the extraordinary as you nestle into the 50-inch white metal outdoor swing chair with white cushion, a cozy sanctuary where you can retreat and find solace in motion. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. Your cushions should be a vibrant reflection of your personality. These white ones will add a pop of color that harmoniously complements your unique aesthetic. This white colored polyester blend cushion cover will add a chic and modern touch of neutral color that harmoniously complements your aesthetic while providing good looking, durable and long-lasting support. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 22.4-inch h x 50-inch w x 22-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.