
33" White Heavy Duty Plastic Outdoor Club Chair With Aqua Blue Cushion
Mfr # 565252
Zoro # G022832914
product price:Â $516.99
/ea
Free Shipping & Returns
Key Features
Cushion Cover Closure Method
Zipper
Chair Width
32.7 in
Cushion Cover Material
Polypropylene
UV Protective Finish
No
Chair Frame Color
Blue, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565252
Zoro #
G022832914
UPC #
-
Country of Origin
Mexico
Dimensions
Chair Width
32.7 in
Chair Depth
28 in
Chair Height
29.5 in
Details
Item
Outdoor Chairs
Cushion Cover Closure Method
Zipper
Cushion Cover Material
Polypropylene
UV Protective Finish
No
Chair Frame Color
Blue, White
Outdoor Chair Type
Accent Chair
Number of Chairs Included
1
Modular
No
Commercial Use
Yes
Includes
Chair and cushion
Chair Frame Material
Polypropylene
Canopy Included
No
Chair Weight Capacity
250 lb
Product Type
Does Not Apply
Cushions Included
Yes
Assembly
Full Assembly Needed
Detachable Cushion
Yes
Detachtable Cushion Cover
Yes
Description
Elevate your outdoor aesthetic with the chic and inviting 33-inch white heavy duty plastic outdoor club chair with aqua blue cushion, designed to be the centerpiece of relaxation and conversation under the open sky. The woven faux rattan frame includes a detachable polyester cushion that completes the look and keeps you comfortable for long periods of time. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. This cushion in aqua blue will do just that. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 29.50-inch h x 32.70-inch w x 28.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.