This item is Discontinued.

This item is Discontinued.
78" Gray Metal Outdoor Chaise Lounge with Gray Cushion (Discontinued)
Mfr #
625684
Zoro #
G522327279
Country of Origin Viet Nam
Category Patio Club Chairs & Chaise Lounges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625684
- Zoro #
- G522327279
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 77.5 in
- Overall Height
- 37.4 in
- Overall Length
- 25.6 in
Details
- Color
- Gray
- Material
- Iron
- Assembly Required
- Partial Assembly Needed
- Application Type
- Non-Commercial
- Item
- Outdoor Chair
Description
Indulge in the sun-soaked bliss of outdoor living as you recline on the 78-inch gray metal outdoor chaise lounge with gray cushion, a sanctuary of serenity and relaxation. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Let these gray cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Complete with stylish gray colored cushions covered with long lasting and durable polyester blend, this chair will add a clean and modern touch to your space. Whether you want to sit upright, recline slightly, or fully extend for a nap, this reclining chair will become your new best friend. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 37.4-inch h x 77.5-inch w x 25.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.