Shop HOMEROOTS
See all product information
Create Account
33in Brown Solid Wood Accent Cabinet With Two Doors And Two Drawers
- Mfr # 720268
- Zoro # G023439501
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Number of Cabinets
2
Solid Wood Frame
Yes
Mirrored Finish
No
Number of Drawers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720268
- Zoro #
- G023439501
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 33.86 in
- Width
- 33.46 in
- Overall Depth
- 13.78 in
Details
- Material
- Solid Wood
- Number of Cabinets
- 2
- Solid Wood Frame
- Yes
- Mirrored Finish
- No
- Number of Drawers
- 2
- Gloss Finish
- No
- Color
- Brown
- Lacquered
- Yes
- Weight Capacity
- 57 lbs
- Cabinet Doors
- Yes
- Finish
- Chestnut
- Assembly
- No Assembly Needed
- Cabinet Design
- Standard
- Shelves Included
- No
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Glass Doors
- No
- Shape
- Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.