33in Distressed White Solid Wood Two Door Floral Carved Accent Cabinet
- Mfr # 489022
- Zoro # G323438594
product price:Â
$
1,599.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Shelves Included
Yes
Finish
Distressed
Number of Cabinets
1
Cabinet Type
Accent Chest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489022
- Zoro #
- G323438594
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 41 in
- Width
- 33 in
Details
- Shape
- Rectangular
- Shelves Included
- Yes
- Finish
- Distressed
- Number of Cabinets
- 1
- Cabinet Type
- Accent Chest
- Weight Capacity
- 50 lbs
- Lacquered
- No
- Item
- Cabinets
- Cabinet Doors
- Yes
- Cabinet Design
- Standard
- Color
- Antiqued White
- Gloss Finish
- No
- Glass Doors
- No
- Solid Wood Frame
- Yes
- Assembly
- No Assembly Needed
- Mirrored Finish
- No
- Material
- Solid Wood
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 33in distressed white solid wood two door floral carved accent cabinet. This beautiful accent is built to last from high quality solid wood, with the front doors intricately hand-carved with a gorgeous floral design. The distressed white wash finish gives this piece additional appeal. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 41in H x 33in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.