Gray Cornice Molding Double Door Curio Cabinet
- Mfr # 401666
- Zoro # G223438786
product price:Â
$
1,182.99
/ea
Key Features
Solid Wood Frame
No
Shelves Included
Yes
Cabinet Design
Corner
Weight Capacity
Max. 10 lb. (top), 20 lb. (each shelf)
Cabinet Type
Curio Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401666
- Zoro #
- G223438786
- UPC #
- -
- Country of Origin
- China
- Solid Wood Frame
- No
- Shelves Included
- Yes
- Cabinet Design
- Corner
- Weight Capacity
- Max. 10 lb. (top), 20 lb. (each shelf)
- Cabinet Type
- Curio Cabinet
- Lacquered
- No
- Gloss Finish
- No
- Assembly
- Full Assembly Needed
- Cabinet Doors
- Yes
- Item
- Cabinets
- Finish
- Matte
- Shape
- Rectangular
- Color
- Off White
- Mirrored Finish
- No
Dimensions
- Overall Depth
- 14 in
- Overall Length
- 77.75 in
- Width
- 39.5 in
Description
Keep your favorite items on display with this gorgeous updated classic Cornice Molding Double Door Curio Cabinet. Six shelves organize everything from collectibles to family photos, while windowpane-inspired glass and elegant molding gives your home a sleek yet classic feel. The multifunctional design allows this storage piece to work in a variety of spaces including living room, dining room, and office. 77.8in x 39.5in x 14in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.