Shop HOMEROOTS
See all product information
Create Account
34" Black Aluminum Geometric Wavy LED Dimmable Outdoor Hanging Light
- Mfr # 683460
- Zoro # G323426423
product price:Â
$
1,591.99
/ea
Free Shipping & Returns
Key Features
Type
Outdoor Pendant
Material
Aluminum
Fixture Width
34 in
Number of Bulbs
1
Housing Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683460
- Zoro #
- G323426423
- UPC #
- -
- Country of Origin
- China
- Type
- Outdoor Pendant
- Material
- Aluminum
- Color
- Black
- Number of Bulbs
- 1
- Housing Finish
- Matte
- Bulb Shape
- Novelty
- Item
- Outdoor Hanging Lights
- Special Features
- Integrated LED
- Damp/Wet Rating
- Wet
- Dimmable
- Yes
- Fixture Housing Material
- Metal
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Lens Type
- Frosted
Dimensions
- Fixture Width
- 34 in
- Fixture Length
- 8 in
- Fixture Height
- 34 in
Description
The black aluminum geometric wavy LED dimmable outdoor hanging light enhances any space with its sleek modern design. Crafted from durable powder coated aluminum, this outdoor light boasts a stylish matte finish and unique design. The frosted glass provides a soft, inviting illumination, making it a perfect choice. Featuring integrated LED technology, this fixture delivers energy-efficient lighting while allowing you to dim and adjust the brightness to suit your mood. Versatile in style, it can be seamlessly integrated into both indoor and outdoor settings, creating a captivating atmosphere wherever it hangs. Choose this black geometric hanging light to elevate your decor while enjoying the beauty of contemporary design and functionality. 8.00-inch h x 34.00-inch w x 34.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.