Shop HOMEROOTS
See all product information
Create Account
Natural And Black Rattan And Metal LED Dimmable Outdoor Hanging Pendent Light
- Mfr # 683474
- Zoro # G823426459
product price:Â
$
1,319.99
/ea
Free Shipping & Returns
Key Features
Fixture Length
12 in
Material
Aluminum
Number of Bulbs
1
Bulb Shape
Drum
Fixture Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 683474
- Zoro #
- G823426459
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fixture Length
- 12 in
- Fixture Height
- 30 in
- Fixture Width
- 30 in
Details
- Material
- Aluminum
- Number of Bulbs
- 1
- Bulb Shape
- Drum
- Assembly Required
- Partial Assembly Needed
- Color
- Black, Natural
- Damp/Wet Rating
- Wet
- Type
- Outdoor Pendant
- Lens Type
- Frosted
- Item
- Outdoor Hanging Lights
- Dimmable
- Yes
- Housing Finish
- Natural
- Style
- Transitional
- Fixture Housing Material
- Rattan
- Special Features
- Integrated LED
Description
The natural and black rattan and metal led dimmable outdoor hanging pendant light adds a touch of elegance to your outdoor space. This stylish light embraces a transitional style that seamlessly blends natural elements with contemporary design. Rated for wet climates and locations, this versatile light can be used outdoors or indoors, making it a great option for your porch, patio, poolside gazebo, but also for your bathroom, kitchen, or hallway. Its matte finish and woven geometric lines rattan shade creates a modern boho look that enhances any setting. With integrated LED technology, this pendant not only provides efficient lighting but also adds a stylish flair. Its stylish combination of natural rattan and metal elements creates a unique aesthetic that elevates any environment, inviting cozy gatherings under its warm glow. 12.00-inch h x 30.00-inch w x 30.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.