Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34" Black Glass And Steel Round Coffee Table With Shelf

  • Mfr # 520925

  • Zoro # G122349817


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Depth
34 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520925
Zoro #
G122349817
UPC #
-
Country of Origin
China

Dimensions

Depth
34 in
Height
17 in
Width
34 in

Details

Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Give your living room, family room, or office the perfect anchor piece with this 34-inch black glass and steel round coffee table with shelf. This table features an updated monotone color scheme with black as the main color on both the glass top and the steel base. Includes a single shelf for handy storage or display space. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 34-inch W x 34-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.