34" Black Glass And Steel Round Coffee Table With Shelf

  • Mfr # 520926

  • Zoro # G222370483


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Height
17 in
Depth
34 in
Application Type
No
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520926
Zoro #
G222370483
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
34 in
Width
34 in

Details

Tabletop Color
Coffee/Black
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This good looking 34-inch black glass and steel round coffee table with shelf is not only practical, but good looking and built to last. A sleek black monotone color gives this steel and glass table a fresh and updated look. Help to keep your space organized with the included single shelf. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 34-inch W x 34-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.