Shop HOMEROOTS
See all product information
Create Account
34" Blue Manufactured Wood Four Drawer Chest
Mfr # 389805
Zoro # G422905423
product price:Â
$
1,738.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
4
Style
Modern
Dresser Orientation
Horizontal
Width
34 in
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389805
- Zoro #
- G422905423
- UPC #
- -
- Country of Origin
- Philippines
Dimensions
- Width
- 34 in
- Length
- 32 in
- Depth
- 16 in
Details
- Number of Drawers
- 4
- Style
- Modern
- Dresser Orientation
- Horizontal
- Material
- Manufactured Wood
- Doors Included
- No
- Dresser Type
- Standard Dresser
- Finish
- Navy Raffia
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Item
- Dressers
- Color
- Blue
Description
Enhance your room into a visually delightful and highly functional space with this 34" blue manufactured wood four drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 32" H x 34" W x 16" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.