Shop MANHATTAN COMFORT
See all product information
Create Account
Solara 30 in Solid Wood Nightstand in Natural Oak (2-Drawer)
- Mfr # NS1788-1
- Zoro # G223311409
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Length
29.9 in
Color
Natural Oak
Height
25.4 in
Material
MDF, Rubberwood
Depth
19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS1788-1
- Zoro #
- G223311409
- UPC #
- 810165557680
- Country of Origin
- Viet Nam
Dimensions
- Length
- 29.9 in
- Height
- 25.4 in
- Depth
- 19.7 in
Details
- Color
- Natural Oak
- Material
- MDF, Rubberwood
- Item
- Nightstand
Description
Designed as part of the Solara Collection, this nightstand brings warmth, balance, and refined simplicity to the bedroom. Crafted with a solid wood frame and finished in oak veneer, its softly rounded edges highlight the natural beauty and character of the wood grain. Two spacious soft-close drawers offer smooth, quiet storage, keeping essentials neatly tucked away while preserving a calm, uncluttered aesthetic. Available in Natural and Black finishes, this piece is both timeless and versatile. Pair it with the matching Solara Dresser to create a cohesive and elevated bedroom retreat.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.