Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
34" Brown Solid Wood Two Drawer Chest
Mfr # 389779
Zoro # G622907340
product price:Â $1,270.99
/eaKey Features
Assembly Required
No Assembly Needed
Doors Included
No
Wood Species
Mango
Length
30.5 in
Width
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389779
- Zoro #
- G622907340
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Length
- 30.5 in
- Width
- 34 in
- Depth
- 18 in
Details
- Assembly Required
- No Assembly Needed
- Doors Included
- No
- Wood Species
- Mango
- Item
- Dressers
- Commercial Use
- No
- Number of Drawers
- 2
- Dresser Type
- Standard Dresser
- Finish
- Chocolate
- Dresser Orientation
- Horizontal
- Material
- Solid Wood
- Style
- Transitional
- Color
- Brown
Description
This 34" brown solid wood two drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. This dresser is built to last from high quality solid wood,. 30.5" H x 34" W x 18" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.