Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
34" Brown Solid Wood Two Drawer Dresser
Mfr # 389784
Zoro # G722906373
product price:Â $1,209.99
/eaKey Features
Style
Transitional
Commercial Use
No
Material
Solid Wood
Wood Species
Mango
Number of Drawers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389784
- Zoro #
- G722906373
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 34 in
- Depth
- 18 in
- Length
- 30.5 in
Details
- Style
- Transitional
- Commercial Use
- No
- Material
- Solid Wood
- Wood Species
- Mango
- Number of Drawers
- 2
- Doors Included
- No
- Dresser Orientation
- Horizontal
- Finish
- Antique Walnut
- Item
- Dressers
- Color
- Brown
- Dresser Type
- Standard Dresser
- Assembly Required
- Full Assembly Needed
Description
Add a touch of elegance and functionality to your bedroom with this stunning 34-inch brown solid wood two drawer dresser. Crafted from high-quality mango wood, this dresser is built to last and offers ample storage space with its two spacious drawers. The transitional style and antique walnut finish effortlessly blend into any decor, while the rich brown color adds warmth to your space. Perfect for keeping your clothes neatly organized, this dresser is a versatile and stylish addition to your bedroom ensemble. 30.5-inch H x 34-inch W x 18-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.