Shop HOMEROOTS

34" Dark Gray Metal Swivel Low back Outdoor Counter Height Bar chair with Footrest

  • Mfr # 571166

  • Zoro # G622325014


product price:  $820.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Width
22.5 in
Height
33.5 in
Assembly
Partial Assembly Needed
Depth
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
571166
Zoro #
G622325014
UPC #
-
Country of Origin
China

Dimensions

Width
22.5 in
Height
33.5 in
Depth
22.5 in

Details

Item
Outdoor Bar Chair
Color
Dark Gray
Assembly
Partial Assembly Needed
Application Type
Non-Commercial

Description

Comfort and design come together nicely in this 34-inch dark gray metal swivel low back outdoor counter height bar chair with footrest. Let the captivating dark gray color make a lasting impression and showcase your unique personality. Includes detachable cushions that provide you with the option to bring them indoors during unfavorable weather conditions, keeping them protected and ensuring their longevity. With these zipper removable cushion covers, you have the flexibility to change the look and style of your outdoor seating area by simply swapping out the covers. Your cushions should be a vibrant reflection of your personality. This dark gray cushion will add a pop of color that harmoniously complements your unique aesthetic. The round shape of the seat combines with a low back to give this chair a comfortable and fashionable look. Designed with armrests and footrests for your comfort and convenience from top to bottom. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 33.5-inch H x 22.5-inch W x 22.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.