Set of Four 26" Brown Faux Rattan Heavy Duty Plastic Low Back Outdoor Counter Height Bar Chairs
- Mfr # 565351
- Zoro # G822350823
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Width
19.7 in
Height
36.2 in
Commercial Use
Yes
Depth
19.9 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565351
- Zoro #
- G822350823
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 19.7 in
- Height
- 36.2 in
- Depth
- 19.9 in
Details
- Item
- Outdoor Bar Chair
- Commercial Use
- Yes
- Assembly
- No Assembly Needed
Description
Bring a trendy bar vibe to your space, with this set of four 26-inch brown faux rattan heavy duty plastic low back outdoor counter height bar chairs. Let the captivating brown color serve as an artistic expression, leaving a lasting impression that embodies your individuality. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 36.2-inch h x 19.7-inch w x 19.9-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.