34" Pink And Brown Linen Tufted Chesterfield Chair

  • Mfr # 533991

  • Zoro # G122359922


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Overall Width
33.5 in
Overall Height
30.3 in
Assembly Required
Partial Assembly Needed
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533991
Zoro #
G122359922
UPC #
-
Country of Origin
China

Dimensions

Overall Width
33.5 in
Overall Height
30.3 in
Overall Depth
42 in

Details

Commercial Use
No
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Seat Color
Pink Brown

Description

Stylish, elegant and fully functional, the 34-inch pink and brown linen tufted chesterfield chair adds a touch of panache to any set up. Built to last this chesterfield chair is finished in solid pink linen to give your room a great update. The high quality solid wood inner frame flaunts convenient armrests and a cushion back that are complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 30.3-inch h x 33.5-inch w x 42-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.