
35" Black and Brown Genuine Leather Tufted Swivel Lounge Chair With Ottoman
Mfr # 526376
Zoro # G922341592
product price:Â $1,989.99
/ea
Free Shipping & Returns
Key Features
Overall Width
34.6 in
Commercial Use
Yes
Overall Depth
34.2 in
Overall Height
33 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526376
Zoro #
G922341592
UPC #
-
Country of Origin
China
Dimensions
Overall Width
34.6 in
Overall Depth
34.2 in
Overall Height
33 in
Details
Item
Accent Chair
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Description
This 35-inch black and brown genuine leather tufted swivel lounge chair with ottoman will add a beautiful decorative accent to your decor. This gorgeous solid color black lounge chair is masterfully upholstered in durable genuine leather. The high quality solid wood inner frame flaunts convenient armrests and a tufted back that are complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing and are removable for convenience. This chair features a swivel function so that you can turn and angle easily to interact with your space. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. 33-inch h x 34.6-inch w x 34.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.