
35" Black And Gold Glass And Metal Exposed Gear Square Wall Clock
Mfr # 485978
Zoro # G722894311
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Clock Movement Type
Mechanical
Commercial Use
No
Color
Black, Gold
Outdoor Use
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485978
Zoro #
G722894311
UPC #
-
Country of Origin
China
Dimensions
Width
35.4 in
Depth
2.4 in
Height
35.4 in
Face Dia.
35.5
Details
Clock Movement Type
Mechanical
Commercial Use
No
Color
Black, Gold
Outdoor Use
No
Assembly Required
No Assembly Needed
Subject
No Subject
Mirrored
No
Material
Glass, Metal
Item
Wall Clocks
Set
No
Hooks
No
Shape
Square
Display Type
Analog
Silent Non Ticking
No
Clock Face Material
Glass
Description
This 35-inch black and gold glass and metal analog exposed gear square wall clock includes three moving hands and roman numerals. Features a large, unique, and practical, straight-edged square shape. The clock face not only looks good but is beautiful and uniquely made from glass. Elevate the decor of any room in your house. The eye-catching makeup of this clock will ensure that you never run late again. 35.4-inch h x 35.4-inch w x 2.4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.