
35" Black Carved Floral Solid Wood Six Drawer Dresser
Mfr # 569591
Zoro # G822355934
product price: $2,183.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Depth (in)
16 in
Width (in)
35 in
Material
Solid Wood
Height (in)
54 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569591
Zoro #
G822355934
UPC #
-
Country of Origin
India
Dimensions
Depth (in)
16 in
Width (in)
35 in
Height (in)
54 in
Width
35 in
Size
Yes
Depth
16 in
Length
54 in
Details
Material
Solid Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dressers
Felt Lined Drawers
No
Color
Black
Dresser Orientation
Vertical
Dovetail Drawer Joints
No
Style
Transitional
Finish
Matte
Hutch Included
No
Soft Close or Self Close Drawer Glides
No
Capacity
25 lb
Wood Species
Mango
Number of Drawers
6
Doors Included
No
Dresser Type
Standard Dresser
Description
This 35-inch black carved floral solid wood six drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has an ample top surface area, has a rustic finish, and features gorgeous artisanal carving details. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the black coloration of this piece gives it an updated, and modern edge. 54-inch h x 35-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.