Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
38" Tobacco Veneer And Mdf Dresser With 6 Drawers
Mfr # 282970
Zoro # G522907150
product price:Â $2,279.99
/eaKey Features
Length
38 in
Assembly Required
No Assembly Needed
Material
Manufactured Wood
Style
Contemporary
Dresser Type
Double dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282970
- Zoro #
- G522907150
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 38 in
- Depth
- 18 in
- Width
- 63 in
Details
- Assembly Required
- No Assembly Needed
- Material
- Manufactured Wood
- Style
- Contemporary
- Dresser Type
- Double dresser
- Color
- Brown
- Dresser Orientation
- Horizontal
- Item
- Dressers
Description
Ensure you have plenty of free room, while getting ample additional storage, with this stylish dresser. You can mix it with plenty of other combinations, thanks to its charming and functional design. Its a high quality piece, made from high grade veneer and MDF. This dresser has six drawers, so that you never lack storage room. It is 38 high, 63 wide, and 18 deep, and weighs 114.7 pounds. A splendid piece like this dresser would fit in in your living room, or bedroom perfectly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.