Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Black Drawer Dresser

  • Mfr # 534921

  • Zoro # G522369354


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Height (in)
71.65 in
Commercial Use
Yes
Material
Manufactured Wood
Color
Black
Depth (in)
19.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534921
Zoro #
G522369354
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
71.65 in
Depth (in)
19.48 in
Width (in)
35.43 in

Details

Commercial Use
Yes
Material
Manufactured Wood
Item
Dresser
Color
Black
Assembly Required
Full Assembly Needed

Description

This 35-inch black drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 71.65-inch H x 35.43-inch W x 19.48-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.