35" Black Manufactured Wood Four Drawer Dresser with Cubes
Mfr # 477788
Zoro # G222908105
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Doors Included
No
Number of Drawers
4
Material
Manufactured Wood
Depth
13.77 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477788
Zoro #
G222908105
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
13.77 in
Width
35.43 in
Size
Yes
Length
35.43 in
Details
Doors Included
No
Number of Drawers
4
Material
Manufactured Wood
Assembly Required
No Assembly Needed
Dresser Type
Standard Dresser
Number of Interior Shelves
2
Dovetail Drawer Joints
No
Dresser Orientation
Horizontal
Felt Lined Drawers
No
Hutch Included
No
Color
Black
Item
Dressers
Finish
Matte
Soft Close or Self Close Drawer Glides
Yes
Commercial Use
No
Style
Modern
Description
Designed for a unique and modern look, this horizontal dresser includes four drawers and cube sections for storage or display. Add in your favorite photo so you can view your loved ones while getting dressed or use for stacking of sweaters. This piece is versatile. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 35.43" H x 35.43" W x 13.77" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.