Zoro Homepage

35" Black Steel Square Coffee Table

  • Mfr # 521996

  • Zoro # G122368993


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Width
35 in
Depth
35 in
Assembly Required
Full Assembly Needed
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521996
Zoro #
G122368993
UPC #
-
Country of Origin
China

Dimensions

Width
35 in
Depth
35 in
Height
17 in

Details

Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Item
Coffee Table
Application Type
No

Description

Add handsome, fashionable design to your living space with this 35-inch black steel square coffee table. This table features an updated monotone color scheme with black as the main color on both the manufactured wood top and the steel base. This square table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 35-inch W x 35-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.