Shop HOMEROOTS
See all product information
Create Account
35" Black Wood and Steel Pedestal Base Round Top Dining Table
Mfr # 602235
Zoro # G522910426
product price:Â $1,092.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
35.4 in
Length
35.4 in
Height
30.3 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 602235
- Zoro #
- G522910426
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 35.4 in
- Length
- 35.4 in
- Height
- 30.3 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Steel
- Leg Type
- Pedestal
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Partial Assembly Needed
- Weight Capacity
- 4 lb
- Table Mechanism
- Fixed
- Commercial Use
- No
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Leaf Included
- No
Description
This good looking 35-inch black wood and steel pedestal base round top dining table is sure to inspire compliments. This table features an updated monotone color scheme with black as the main color on both the manufactured wood top surface and the steel base legs. This table features a pedestal base that adds some depth and interest to your space. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.3-inch h x 35.4-inch w x 35.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.