Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35" Brick Red Heavy Duty Plastic Adirondack Chair

  • Mfr # 530695

  • Zoro # G522326074


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Stainless Steel
Application Type
Non-Commercial
Overall Height
37 in
Overall Length
30.5 in
Overall Width
34.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530695
Zoro #
G522326074
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37 in
Overall Length
30.5 in
Overall Width
34.6 in

Details

Material
Plastic, Stainless Steel
Application Type
Non-Commercial
Item
Outdoor Chair
Color
Red
Assembly Required
Partial Assembly Needed

Description

The chic mountain vibe of this 35-inch brick red heavy duty plastic adirondack chair brings a unique look to your space that allows you to lounge in style. Allow the mesmerizing brick red color to become a work of art, leaving a lasting impression that beautifully embodies your individuality. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 37-inch H x 34.6-inch W x 30.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.