Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
35" Brown Carved Geometric Solid Wood Five Drawer Dresser
- Mfr # 661223
- Zoro # G022907124
product price:Â
$
2,324.99
/ea
Key Features
Length
52 in
Finish
Natural
Depth
18 in
Material
Solid Wood
Width
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 661223
- Zoro #
- G022907124
- UPC #
- -
- Country of Origin
- India
- Finish
- Natural
- Color
- Brown
- Item
- Dressers
- Material
- Solid Wood
- Hutch Included
- No
- Felt Lined Drawers
- No
- Style
- Modern
- Doors Included
- No
- Number of Drawers
- 5
- Dresser Type
- Standard Dresser
- Dovetail Drawer Joints
- No
- Soft Close or Self Close Drawer Glides
- No
- Wood Species
- Mango
- Dresser Orientation
- Vertical
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
Dimensions
- Length
- 52 in
- Depth
- 18 in
- Width
- 35 in
- Size
- No
Description
Add personality to your bedroom style and a feeling of coziness with this 35-inch brown carved geometric solid wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid mango wood in a rustic multi-tonal and textural finish. 52.00-inch h x 35.00-inch w x 18.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.