Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
38" Mahogany Solid Wood Four Drawer Chest
- Mfr # 524149
- Zoro # G022905557
product price:Â
$
1,081.99
/ea
Key Features
Assembly Required
No Assembly Needed
Width
38 in
Number of Drawers
4
Style
Mid-Century
Dresser Type
Standard Dresser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524149
- Zoro #
- G022905557
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 38 in
- Length
- 43 in
- Depth
- 18 in
Details
- Assembly Required
- No Assembly Needed
- Color
- Mahogany
- Number of Drawers
- 4
- Style
- Mid-Century
- Dresser Type
- Standard Dresser
- Doors Included
- No
- Hutch Included
- No
- Dresser Orientation
- Vertical
- Wood Species
- Mahogany
- Felt Lined Drawers
- Yes
- Commercial Use
- No
- Item
- Dressers
- Finish
- Natural
- Material
- Solid Wood
Description
Make your room functional and visually enticing with this masterful 38" mahogany solid wood four drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 43" H x 38" W x 18" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.