Shop HOMEROOTS
See all product information
Create Account
35" Espresso Wood Mounted Dresser Mirror
- Mfr # 285864
- Zoro # G722887870
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Color
Espresso
Material
Mirror
Mount Type
Mounts to Dresser
Set
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285864
- Zoro #
- G722887870
- UPC #
- -
- Country of Origin
- Malaysia
- Shape
- Rectangle
- Color
- Espresso
- Item
- Mirrors
- Material
- Mirror
- Mount Type
- Mounts to Dresser
- Set
- No
- Commercial Use
- No
- Pieces Included
- 1
- Mirror Type
- Dresser
- Assembly Required
- No Assembly Needed
- Orientation
- Vertical
- Frame Material
- Solid Wood
- Lighted
- No
- Framed
- Yes
Dimensions
- Height
- 35 in
- Depth
- 1 in
- Width
- 45 in
Description
This 35-inch espresso wood mounted dresser mirror adds the finishing touch to your bedroom. Framed with wood, this mirror will bring practical application and fashionable design to your space, adding some traditional flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 35-inch h x 45-inch w x 1-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.