35" Gray Carved Floral Solid Wood Six Drawer Dresser

  • Mfr # 569590

  • Zoro # G222342039


product price:  $2,183.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Solid Wood
Height (in)
54 in
Depth (in)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569590
Zoro #
G222342039
UPC #
-
Country of Origin
India

Dimensions

Height (in)
54 in
Depth (in)
16 in
Width (in)
35 in
Length
54 in
Width
35 in
Size
Yes
Depth
16 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dressers
Material
Solid Wood
Finish
Natural
Color
Gray
Felt Lined Drawers
No
Doors Included
No
Dresser Type
Standard Dresser
Dresser Orientation
Vertical
Soft Close or Self Close Drawer Glides
No
Number of Drawers
6
Style
Traditional
Capacity
25 lb
Hutch Included
No
Dovetail Drawer Joints
No
Wood Species
Mango

Description

Enhance your room into a visually delightful and highly functional space with this 35-inch gray carved floral solid wood six drawer dresser. This vertical hand crafted design features gorgeous detailed carving and has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the gray with white wash coloration of this piece is neutral and will blend easily with most any decor. 54-inch h x 35-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.