35" Gray Velvet Floral Sofa And Toss Pillows With Beige Legs

  • Mfr # 348641

  • Zoro # G022909999


product price:  $4,146.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Solid and Manufactured Wood
Assembly Required
No Assembly Needed
Sleeper Sofa
No
Sofa Design
Standard
Depth
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
348641
Zoro #
G022909999
UPC #
-
Country of Origin
China

Dimensions

Depth
93 in
Size
W x L x D
Length
42 in
Width
35 in

Details

Material
Solid and Manufactured Wood
Assembly Required
No Assembly Needed
Sleeper Sofa
No
Sofa Design
Standard
Upholstery Material
Velvet
Upholstered
Yes
Shape
Rectangular
Recliner
No
Item
Sofas
Style
Traditional
Hand Crafted
No
Capacity
660 lb
Type
Sofa
Reclining Type
No Recline
Seating Capacity
2
Color
Gray
Finish
Aged

Description

Transform your home's interior with this luxurious 35-inch gray velvet floral sofa and toss pillows with beige legs. With a warm and rich look to it, this floral standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Nailhead trim gives this sofa a refined look that adds additional texture and visual interest. Rolled arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Beige solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 42-inch H x 35-inch W x 93-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.