Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
54" Sofa With Black Legs
Mfr # 601957
Zoro # G722909824
product price:Â $530.99
/eaKey Features
Commercial Use
No
Sleeper Sofa
No
Assembly Required
Full Assembly Needed
Style
Transitional
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601957
- Zoro #
- G722909824
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 53.7 in
- Length
- 33 in
- Depth
- 29 in
Details
- Commercial Use
- No
- Sleeper Sofa
- No
- Assembly Required
- Full Assembly Needed
- Style
- Transitional
- Finish
- Matte
- Seating Capacity
- 2
- Recliner
- No
- Item
- Sofas
- Hand Crafted
- No
- Material
- Solid and Manufactured Wood
- Shape
- Rectangular
- Sofa Design
- Standard
- Type
- Sofa
- Upholstered
- No
- Color
- Light Gray
- Capacity
- 300 lb
Description
Fixed arms offer a comfy place to rest, while the durable stain-resistant material ensures longevity. Featuring a sleek light gray color and solid manufactured wood frame, this sofa with black legs will be a great centerpiece for your room. The multiple cushion seat provides extra comfort, and the loose back design adds a casual touch. With arms included for added support, this rectangular sofa is both stylish and practical for your living space. Crafted with mdf seat construction, this piece is designed to provide you with a cozy and inviting seating option. 33-inch h x 53.7-inch w x 29-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.