
35" Green Heavy Duty Plastic Adirondack Chair
Mfr # 530697
Zoro # G422328888
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Assembly Required
Partial Assembly Needed
Overall Length
30.5 in
Application Type
Non-Commercial
Material
Plastic, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530697
Zoro #
G422328888
UPC #
-
Country of Origin
China
Dimensions
Overall Length
30.5 in
Overall Width
34.6 in
Overall Height
37 in
Details
Color
Green
Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Material
Plastic, Stainless Steel
Item
Outdoor Chair
Description
The chic mountain vibe of this 35-inch green heavy duty plastic adirondack chair brings a unique look to your space that allows you to lounge in style. Allow the enchanting green color to leave a memorable impression and highlight your one-of-a-kind persona. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 37-inch H x 34.6-inch W x 30.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.