35" Light Gray and Black Velvet And Metal Lounge Chair

  • Mfr # 554180

  • Zoro # G822810532


product price:  $767.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Purposeful Distressing Type
No Distressing
Hardware Finish
Matte
Removable Seat Cushions
No
Leg Color
Black
Includes
1 Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554180
Zoro #
G822810532
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27.6 in
Overall Length
34.7 in
Overall Height
35 in

Details

Purposeful Distressing Type
No Distressing
Hardware Finish
Matte
Removable Seat Cushions
No
Leg Color
Black
Includes
1 Chair
Arm Style
Square Arms
Adjustable Headrest
No
Seat Material
Metal
Accent Chair Pattern
Solid Color
Upholstery Material
Velvet
Arms Included
Yes
Seat Color
Gray
Ottoman Included
No
Arm Material
Fabric
Item
Lounge Chair
Legs Included
Yes
Leg Material
Metal
Back Type
Loose Back
Upholstery Color
Light Gray
Weight Capacity
250 lb

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 35-inch light gray and black velvet and metal lounge chair. This sturdy velvet upholstered lounge chair comes in a chic solid light gray color to give your space just the right look. The high quality metal inner frame flaunts convenient armrests and a loose back that are complimented by soft and comfortable cushioning. 35-inch h x 34.7-inch w x 27.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.