Shop DREAMSEAT
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stealth Recliner with Kansas City Outlaws Primary Logo
- Mfr # XZ52082CDSMHTBLK-PSPBR0030
- Zoro # G316025411
product price:Â
$
783.99
/ea
Key Features
Material
Faux Leather
Depth
37 in
Weight Capacity
350 lbs.
Includes
Embroidered team logo zippered insert
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ52082CDSMHTBLK-PSPBR0030
- Zoro #
- G316025411
- UPC #
- 645716716786
- Country of Origin
- China
- Material
- Faux Leather
- Weight Capacity
- 350 lbs.
- Includes
- Embroidered team logo zippered insert
- Color
- Black
- Style
- Modern
- Item
- Recliner
Dimensions
- Depth
- 37 in
- Width
- 33 in
- Height
- 44 in
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint.
- The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- XZipit patented Interchangeable Logo System
- High-Quality Synthetic Upholstery
- Wall-A-Way Recline: Fully Reclines Inches From Wall
- Chaise Support: Continuous Heaf To Toe Support
- 2 Stainless Steel Cup Holders
- Removable Back For Quick Delivery & Moving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.