35" Light Gray And Silver Metallic Wood And Stainless Steel Square Coffee Table

  • Mfr # 543859

  • Zoro # G922354332


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Partial Assembly Needed
Height
15.6 in
Width
35.4 in
Length
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543859
Zoro #
G922354332
UPC #
-
Country of Origin
China

Dimensions

Height
15.6 in
Width
35.4 in
Length
35.4 in

Details

Commercial Use
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Light Gray/Gray Silver/Coffee
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 35-inch light gray and silver metallic stainless steel square coffee table. Quality construction from the silver metallic stainless steel base combines with light gray manufactured wood of the top to give this table a fresh and updated look. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.6-inch H x 35.4-inch W x 35.4-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.